Beli Peak Flow Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. TRUSCO Digital Wind Speed Meter
    Mulai

    Rp2.599.900

    TRUSCO Digital Wind Speed Meter
    Deskripsi:
    -Measures wind speed easily with one button.-Easy-to-see display with backlight function.-Wind speed and temperature measurements can be measured and displayed at the same time.-Has a MAX/MIN values and a hold function. -For measuring wind
    atribut:
    • Purpose of Use: For measuring wind speed at the outlet of air conditioning units.
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Resolution: 0.1m/s
    • Measuring Method: Vane Type
    • Measuring Wind Speed Range: 1.0 to 30.0 (m/s)
    • Width x Depth x Height: 55x38x175mm
    • Wind Speed Measurement Precision: ± (3%rdg+0.4m/s)
  3. FLUKE Airflow Meter Kit
    Mulai

    Rp24.999.900

    FLUKE Airflow Meter Kit
    atribut:
    • IP Rating: IP40
  4. Lutron Vibration Meter
    Mulai

    Rp8.899.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
    atribut:
    • Acceleration (m/s²): 200
    • Velocity (m/s): 0.5 to 199,9 mm/s.
  5. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  6. Flugo Water Meter
    Mulai

    Rp3.799.900

    Flugo Water Meter
    atribut:
    • Size (inch): 2
  7. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  8. SCARLET TECH Class 1 Sound Level Meter
    Mulai

    Rp74.999.900

    SCARLET TECH Class 1 Sound Level Meter
    atribut:
    • Fulfils Standard: IEC 61672:2013 Class 1
    • Dimensions (mm): 310×72×32
    • Normal Frequency (kHz): 10 Hz~20
    • Measurement Range (dB): 27 ~140
    • Display: 128×64 OLED
  9. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  10. Lutron Sound Level Meter
    Mulai

    Rp2.199.900

    Lutron Sound Level Meter
    Deskripsi:
    Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
  11. Dulux Catylac Interior 5kg
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Dulux Catylac Interior 5kg
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
    • Theoretical Spread (m²/kg): 8-10
    • Drying Time (hour): 1-2
    • Finishing: Matt
  12. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  13. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  14. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  15. SCARLET TECH Wireless Anemometer
    Mulai

    Rp42.999.900

    SCARLET TECH Wireless Anemometer
    Deskripsi:
    Wireless Sensor:WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.Handheld Receiver :Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.Low Power Consumption :We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.
    atribut:
    • Wind Speed Measurement Range (): 0.1...50
    • Wind Speed Resolution (m/s): 0.1 (under 9.9 ); 1 (Above 10 )
    • Units of Measurement: m/s, km/h, knots, mph, Bf
    • Dimensions - Sensor (Hxmm): 240 x 187 (cup-to-cup diameter)
    • Dimensions - Display unit (mm): 94x63x28
    • Display updating: every 2 seconds
    • Transmission Frequency: 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients)
    • Battery - sensor: 1 x 3.6 V AA Lithium battery
    • Battery - display unit: 2 x 1.5 V AA
    • Averaging period, selectable: 2s, 10s, 30s, 2min, 5min
    • Data transmission: every 2 seconds
    • Measurement Interval (s): 2
    • Mounting: the sensor mounts on a pipe with ø 20 mm diameter
    • Temperature Measurement Range (°C): -30....+60, +/- 1
    • Wind Speed Accuracy (%): +/- 2
  16. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    TOHNICHI Kunci Torsi
    Deskripsi:
    Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
  17. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp999.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  18. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    74%
    Mulai

    Rp72.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  19. KRISBOW Penghitung Partikel Udara
    Mulai

    Rp9.199.900

    KRISBOW Penghitung Partikel Udara
    atribut:
    • Channel: 2.5μm, 10μm
    • Mass Concentration: PM 2.5: 0 to 2000 μg/m3 PM 10: 0 to 2000 μg/m3
    • Resolution: 1 μg/m3
    • Air Temperature Range: 0 to 50 °C/32 to 122 °F
    • Air Temperature Resolution (°C): 0.1
    • Air Temperature Accuracy (°C): ± 1 (2°F)
    • Auto Power OFF: Adjustable 3, 10 or 30 mins inactivity
    • Dimensions (Unit/ Pack) (mm): 55x38x185/85x45x220
    • Display: 2inch TFT Color LCD display, 220x176 pixels
    • Humidity Accuracy: ± 3.5%RH @ 20 to 80 %RH
    • Humidity Range: 0 to 100 %RH
    • Humidity Resolution: 0.1 %RH
    • Power: 9V battery
Daftar Harga Peak Flow Meter Terbaru March 2026
KOFLOC Flow Meter CompactRp2.799.900
TRUSCO Digital Wind Speed MeterRp2.599.900
FLUKE Airflow Meter KitRp24.999.900
Lutron Vibration MeterRp8.899.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp1.999.900
Flugo Water MeterRp3.799.900
Onda Water Meter Flange PN 10Rp2.899.900
SCARLET TECH Class 1 Sound Level MeterRp74.999.900
Lutron pH MeterRp979.900
Lutron Sound Level MeterRp2.199.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)